-
DRP024V120W1AADelta Products Power Supplies, CLIQ SeriesItem NumberDRP024V120W1AAMFG Item NumberDRP024V120W1AASeriesCLIQProduct DescriptionPower Supply, 24VDC, 5A, 1Ph, 120W,Specifications
Specifications Power 120 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature -4-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DRP024V240W1AADelta Products Power Supplies, CLIQ SeriesItem NumberDRP024V240W1AAMFG Item NumberDRP024V240W1AASeriesCLIQProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 240 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature -4-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DRP024V060W3BNDelta Products Power SuppliesItem NumberDRP024V060W3BNMFG Item NumberDRP024V060W3BNProduct DescriptionPower Supply, 24V, 60W, 2.5AAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
DRP024V240W3BADelta Products Power SuppliesItem NumberDRP024V240W3BAMFG Item NumberDRP024V240W3BAProduct DescriptionPOWER SUPPLYAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
DRP024V060W1AADelta Products Power Supplies, CLIQ SeriesItem NumberDRP024V060W1AAMFG Item NumberDRP024V060W1AASeriesCLIQProduct DescriptionPower Supply, 24VDC, 2.5A, 1Ph, 60W,Specifications
Specifications Power 60 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -4-167 °F Availability -
DRP024V120W3BNDelta Products Power SuppliesItem NumberDRP024V120W3BNMFG Item NumberDRP024V120W3BNProduct Description120W 3Ph / 24VAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
DRP024V060W1AZDelta Products Power Supplies, CLIQ SeriesItem NumberDRP024V060W1AZMFG Item NumberDRP024V060W1AZSeriesCLIQProduct DescriptionPower Supply, 24VDC, 2.5A, 1Ph, 60W,Specifications
Specifications Power 60 W Input Voltage (AC) 85-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -4-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DRP024V060W1BADelta Products Power Supplies, CliQ II SeriesItem NumberDRP024V060W1BAMFG Item NumberDRP024V060W1BASeriesCliQ IIProduct DescriptionDIN Rail Power Supply, 24V, 60WSpecifications
Specifications Power 60 W Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 28 VDC Output Current 2.5 A Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Parallel Operation Yes Efficiency % 89 % Operating Temperature -4-176 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DRP024V060W3AADelta Products Power Supplies, CLIQ SeriesItem NumberDRP024V060W3AAMFG Item NumberDRP024V060W3AASeriesCLIQProduct DescriptionPower Supply, 24VDC, 2.5A, 3Ph, 60W,Specifications
Specifications Power 60 W Input Voltage (AC) 320-575 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -4-167 °F -
DRP024V120W3AADelta Products Power Supplies, CLIQ SeriesItem NumberDRP024V120W3AAMFG Item NumberDRP024V120W3AASeriesCLIQProduct DescriptionPower Supply, 24VDC, 5A, 3Ph, 120W,Specifications
Specifications Power 120 W Input Voltage (AC) 320-575 VAC Input Frequency 47-63 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection No Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -4-167 °F